
Deep Groove Ball Bearing, Single Row <= 90MM
Mfr # 6008ZZC3
Zoro # G310678101
product price: $35.55
/eaKey Features
Bore Dia.
1.5748 in
Outside Dia.
2.6772 in
Width
0.5906 in
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6008ZZC3
Zoro #
G310678101
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
1.5748 in
Outside Dia.
2.6772 in
Width
0.5906 in
Details
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.