Zoro Homepage

Deep Groove Ball Bearings, Single Row >140<320Mm

  • Mfr # 06019

  • Zoro # G911308865


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
5.7087in
Width
0.9449in
Bearing Seal Type
No Seal
Static Load Capacity
54000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
06019
Zoro #
G911308865
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.7087in
Width
0.9449in

Details

Cage Material
S - Steel or Standard Cage
Bearing Seal Type
No Seal
Static Load Capacity
54000
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore
Dynamic Load Capacity (Lb.)
64000
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.