Shop FAG BEARINGS
See all product information
Create Account
FAG 6211 2ZR J22R, Deep Groove Ball Bear, SRow 90140Mm
- Mfr # 6211 2ZR J22R
- Zoro # G307375457
product price:Â
$
99.99
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 Degrees C
Seal Type
ZZ/2Z - Steel Seal on Two Sides
Outer Ring Width
0.8268 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6211 2ZR J22R
- Zoro #
- G307375457
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Temp. Range
- No Heat Stabilization - Temperatures up to 120 Degrees C
- Seal Type
- ZZ/2Z - Steel Seal on Two Sides
- Lubricant Material
- Standard Lubrication
Dimensions
- Outer Ring Width
- 0.8268 in
- Outside Diameter
- 3.937 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.