Zoro Homepage

Deep Groove Ball Bearings, Single Row >140<320mm

  • Mfr # 6020

  • Zoro # G010691615


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.9055 in
Dynamic Load Capacity
64000 (N)
Lubrication
Standard Lubrication
Bore Dia.
3.937 in
Seal/Shield Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6020
Zoro #
G010691615
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.9055 in
Bore Dia.
3.937 in
Width
0.9449 in

Details

Dynamic Load Capacity
64000 (N)
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Item
Deep groove ball bearings
Static Load Capacity
54000 (N)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.