Zoro Homepage

Deep Groove B.Bear., Single Row <= 90Mm

  • Mfr # 6010 2Z

  • Zoro # G909111835


product price: $58.35
/ea

Key Features

Dynamic Load Capacity
22000 (N)
Width
0.6299 in
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Outside Dia.
3.1496 in
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6010 2Z
Zoro #
G909111835
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
0.6299 in
Outside Dia.
3.1496 in
Bore Dia.
1.9685 in

Details

Dynamic Load Capacity
22000 (N)
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication
Static Load Capacity
15800 (N)
Item
Deep groove ball bearings
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.