FAG 21312 ETVPB, Radial Srb 170 Mm

  • Mfr # 21312 ETVPB

  • Zoro # G607375515


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Outside Dia.
5.1181 in
Seal/Shield Type
No Seal
Lubrication
W33 - Lubrication Groove and 3 Holes
Bore Dia.
2.3622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
21312 ETVPB
Zoro #
G607375515
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
5.1181 in
Bore Dia.
2.3622 in
Width
1.2205 in

Details

Type
Cylindrical Bore
Seal/Shield Type
No Seal
Lubrication
W33 - Lubrication Groove and 3 Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.