Four Point Contact Qjxxx, Four Point Contact Ball Bear. < 320 Mm
- Mfr # QJ226 N2-MPA-C3
- Zoro # G811314614
product price:Â
$
1,911.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
5.1181 in
Outside Dia.
9.0551 in
Width
1.5748 in
Bearing Type
Contact ball bearings
Static Load Capacity (N)
370000 (N)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- QJ226 N2-MPA-C3
- Zoro #
- G811314614
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Bore Dia.
- 5.1181 in
- Outside Dia.
- 9.0551 in
- Width
- 1.5748 in
Details
- Bearing Type
- Contact ball bearings
- Static Load Capacity (N)
- 370000 (N)
- Dynamic Load Capacity (N)
- 295000 (N)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.