Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Bearings, Mach.

  • Mfr # NA4911V

  • Zoro # G511304694


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
55 mm
Type
No Seal
Outside Dia. (In.)
80 mm
Width (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NA4911V
Zoro #
G511304694
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia. (In.)
55 mm
Outside Dia. (In.)
80 mm
Width (In.)
25 in

Details

Type
No Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.