
Radial Deep Groove Ball Bearings, Double Row
Mfr # 4206
Zoro # G510691979
product price: $63.85
/eaKey Features
Type
C - Cylindrical Bore
Width
0.7874 in
Outside Dia.
2.4409 in
Bore Dia.
1.1811 in
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
4206
Zoro #
G510691979
UPC #
-
Country of Origin
Slovakia
Dimensions
Width
0.7874 in
Outside Dia.
2.4409 in
Bore Dia.
1.1811 in
Details
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.