Radial SRB <= 170 Mm
- Mfr # 22311 ES
- Zoro # G909126501
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Bore Dia. (In.)
2.1654 in
Outside Dia. (In.)
4.7244 in
Lubrication
W33 - Lubrication Groove and 3 Holes
Cage Material
S - Steel or Standard Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22311 ES
- Zoro #
- G909126501
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Bore Dia. (In.)
- 2.1654 in
- Outside Dia. (In.)
- 4.7244 in
- Width (In.)
- 1.6929 in
Details
- Type
- C - Cylindrical Bore
- Lubrication
- W33 - Lubrication Groove and 3 Holes
- Cage Material
- S - Steel or Standard Cage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.