
Self-Aligning Ball Bearings, Double Row
Mfr # 609Z
Zoro # G610691749
product price: $11.89
/eaSold in multiples of 2 for $23.78
Key Features
Outside Dia.
0.9449 in
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Bore Dia.
0.3543 in
Seal/Shield Type
Z - Steel Seal on One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
609Z
Zoro #
G610691749
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
0.9449 in
Bore Dia.
0.3543 in
Width
0.2756 in
Details
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Seal/Shield Type
Z - Steel Seal on One Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.