Zoro Homepage

Tapered Roller Bearing > 60MM - 120MM

  • Mfr # 30204A

  • Zoro # G010678623


product price: $19.65
/ea

Key Features

Outside Dia. (In.)
1.8504in
Bearing Width (In.)
0.6004in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
30204A
Zoro #
G010678623
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia. (In.)
1.8504in
Bearing Width (In.)
0.6004in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.