Zoro Homepage

Angle Iron Dolly, 1600 lb.

  • Mfr # AI-1830-4HR

  • Zoro # G4097830


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Load Capacity
1,600 lb
Platform Length
30 in
Platform Height
5 1/2 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-1830-4HR
Zoro #
G4097830
UPC #
733351003030
Country of Origin
United States

Dimensions

Platform Length
30 in
Platform Height
5 1/2 in
Platform Width
18 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/2 in

Details

Color
Green
Load Capacity
1,600 lb
Item
General Purpose Dolly
For Use With
Crates, Machinery, Tote Boxes
Includes
Towing eye
Platform Style
Flush, Open
Caster Wheel Material
Hard Rubber
Platform Material
Steel
Number of Caster Wheels
4
Caster Wheel Type
Solid
Caster Wheel/Tread Material
Plastic
Caster Wheel Type/Material
Solid Plastic

Description

General Purpose Dolly, Load Capacity 1,600 lb, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.