Zoro Homepage

Angle Iron Dolly, 2000 lb.

  • Mfr # AI-2436-4IW

  • Zoro # G4097760


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Load Capacity
2,000 lb
Platform Length
36 in
Number of Caster Wheels
4
Caster Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-2436-4IW
Zoro #
G4097760
UPC #
733351003061
Country of Origin
United States

Dimensions

Platform Length
36 in
Caster Wheel Width
1 1/2 in
Platform Height
5 1/2 in
Caster Wheel Dia.
4 in
Platform Width
24 in
Caster Width
1 1/2 in

Details

Color
Green
Load Capacity
2,000 lb
Item
General Purpose Dolly
Number of Caster Wheels
4
Caster Wheel Material
Steel
Caster Wheel Type
Solid
Includes
Towing eye
Platform Style
Flush, Open
For Use With
Crates, Machinery, Tote Boxes
Platform Material
Steel
Caster Wheel Type/Material
Solid Steel
Caster Wheel/Tread Material
Steel

Description

General Purpose Dolly, Load Capacity 2,000 lb, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.