Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casters, Polyolefin Swivel, 6"

  • Mfr # N22-6-PDR

  • Zoro # G5496219


product price: $40.85
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Wheel Dia.
6in
Wheel Width
2in
Load Rating
750 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N22-6-PDR
Zoro #
G5496219
UPC #
733351004990
Country of Origin
Multiple

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Stem Dia.
No Stem
Overall Height
7-1/4in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Load Rating
750 lb.
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Load Rating Range
Medium-Heavy Duty

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.