Zoro Homepage

General Purpose Dolly, 1000 lb.

  • Mfr # ED-26-1616-3HR

  • Zoro # G4097639


product price: $49.49
/ea

Key Features

Color
Natural
Load Capacity
1000 lb
Platform Length
16 in
Caster Wheel Type
Solid
Caster Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-26-1616-3HR
Zoro #
G4097639
UPC #
733351015316
Country of Origin
China

Dimensions

Platform Length
16 in
Caster Wheel Dia.
3 in
Platform Width
16 in
Platform Height
5 3/4 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in

Details

Color
Natural
Load Capacity
1000 lb
Item
General Purpose Dolly
Caster Wheel Type
Solid
Platform Style
Carpeted Raised Ends, Open
Platform Material
Hardwood
For Use With
Big and Small Items
Caster Wheel Material
Rubber
Includes
Carpet Covered Ends
Number of Caster Wheels
4
Load Capacity (Lb.)
1000 lb.
Caster Material
Hard Rubber
Caster Wheel Type/Material
Solid Rubber
Caster Wheel/Tread Material
Rubber

Description

General Purpose Dolly, Load Capacity 1,000 lb, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.