Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Dolly, 1600 lb.

  • Mfr # LU-1627-4HR

  • Zoro # G6436044


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Load Capacity
1600 lb
Assembled
Partially Assembled
Platform Length
27 in
Deck LxWxH
27 in x 16 in x 5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-1627-4HR
Zoro #
G6436044
UPC #
733351003214
Country of Origin
United States

Dimensions

Platform Length
27 in
Deck LxWxH
27 in x 16 in x 5 3/8 in
Platform Width
16 in
Caster Wheel Width
1 1/2 in
Caster Wheel Dia.
4 in
Platform Height
5 3/8 in
Overall Length
27 in
Overall Width
16 in
Deck Length
27 in
Overall Height
5 3/8 in
Axle Dia.
3/8 in
Overall LxWxH
27 in x 16 in x 5 3/8 in
Deck Height
5 3/8 in
Deck Thickness
1/8 in
Deck Width
16 in
Caster Width
1 1/2 in

Details

Color
Green
Load Capacity
1600 lb
Item
Open-Deck Steel General Purpose Dolly
Assembled
Partially Assembled
Includes
1 in Lip On All Sides/Towing Eye
For Use With
Crates, Machinery, Tote Boxes
Caster Wheel Type
Tread on Core
Number of Caster Wheels
4
Caster Wheel Material
Hard Rubber
Load Capacity (Lb.)
1600 lb.
Platform Style
Solid, With Lip Up
Platform Material
Steel
Caster Material
Hard Rubber
Caster Wheel/Tread Material
Rubber
Securing Mechanism
No Securing Mechanism
Frame Material
Steel
Compatible with Product Type
Tote Boxes, Crates, Machinery
Brake Type
No Caster Brake
Frame Finish
Powder Coated
Deck Surface
Smooth
Lip Type
Flush
Includes Tow Eye
With Towing Eye
Caster Mounting Type
Plate
Caster Wheel Bearings
Plain
Caster Wheel Type/Material
Tread on Core Rubber
Wheel Type/Material
Tread on Core Rubber
Weight
33 lb
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
For Surface Type
Concrete
Non-Marking Casters/Wheels
No
Connectable Ends
No
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Deck Material
Steel
End Style
Flush
Caster Type
4 Swivel

Description

Open-Deck Steel General Purpose Dolly, Load Capacity 1,600 lb, Deck Length 27 in, Deck Width 16 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Color Green, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.