Zoro Homepage

Lip-Down Dolly, 1600 lb.

  • Mfr # LD-1830-4HR

  • Zoro # G0950103


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1600 lb
For Use With
Tote Boxes, Crates, Machinery
Includes
1" Lip On All Sides/Towing Eye
Caster Wheel Type
Swivel
Platform Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-1830-4HR
Zoro #
G0950103
UPC #
733351003139
Country of Origin
United States

Dimensions

Caster Width
1 1/2 in

Details

Load Capacity
1600 lb
Item
Lip-Down Dolly,1600 lb.
For Use With
Tote Boxes, Crates, Machinery
Includes
1" Lip On All Sides/Towing Eye
Caster Wheel Type
Swivel
Platform Material
Steel

Description

Lip-Down Dolly,1600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.