Zoro Homepage

Lip-Down Dolly, 2000 lb., Platform Width: 18 in

  • Mfr # LD-1830-4IW

  • Zoro # G4097937


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Load Capacity
2000 lb
Platform Length
30 in
Platform Height
5-3/8"
Number of Caster Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-1830-4IW
Zoro #
G4097937
UPC #
733351003146
Country of Origin
China

Dimensions

Platform Length
30 in
Platform Height
5-3/8"
Caster Wheel Width
1 1/2 in
Platform Width
18 in
Caster Wheel Dia.
4 in
Caster Width
1 1/2 in

Details

Color
Green
Load Capacity
2000 lb
Item
General Purpose Dolly
Number of Caster Wheels
4
For Use With
Tote Boxes, Crates, Machinery
Platform Material
Steel
Caster Wheel Type
Swivel
Platform Style
Solid, With Lip Down
Load Capacity (Lb.)
2000 lb.
Caster Wheel Material
Steel
Caster Material
Hard Rubber
Includes
1 in Lip On All Sides/Towing Eye

Description

General Purpose Dolly, Load Capacity 2000 lb, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.