Lip-Up Dolly, 2000 lb.
Mfr # LU-2436-4IW
Zoro # G4097900
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Load Capacity
2000 lb
Platform Length
36 in
Caster Wheel Width
1 1/2 in
For Use With
Tote Boxes, Crates, Machinery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LU-2436-4IW
Zoro #
G4097900
UPC #
733351003269
Country of Origin
China
Dimensions
Platform Length
36 in
Caster Wheel Width
1 1/2 in
Caster Wheel Dia.
4 in
Platform Height
5-3/8"
Platform Width
24 in
Caster Width
1 1/2 in
Details
Color
Green
Load Capacity
2000 lb
Item
General Purpose Dolly
For Use With
Tote Boxes, Crates, Machinery
Platform Style
Solid, With Lip Up
Includes
1 in Lip On All Sides/Towing Eye
Load Capacity (Lb.)
2000 lb.
Platform Material
Steel
Caster Material
Hard Rubber
Number of Caster Wheels
4
Caster Wheel Type
Swivel
Caster Wheel Material
Steel
Description
General Purpose Dolly, Load Capacity 2000 lb, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.