This item is Discontinued.

Fairbanks Platform Truck, 1000 lb., 60 In. x 30 In. E95-Q-3060-RTE-408

Platform Truck, 1000 lb., 60 In. x 30 In. (Discontinued)

  • Mfr # E95-Q-3060-RTE-408
  • Zoro # G7275807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E95-Q-3060-RTE-408
Zoro #
G7275807
UPC #
733351015583
Country of Origin
United States

Dimensions

Overall Height
32 7/8 in
Overall Length
60 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 8-1/2 in
Deck Length
60 in
Caster Wheel Width
2 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Deck Height
8 1/2 in
Overall LxWxH
60 in x 30 in x 32-7/8 in

Details

Load Capacity
1,400 lb
Item
Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Raised
Deck Material
Wood
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Frame Material
No Frame
Caster Wheel Material
Mold-on Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Caster Wheel/Tread Material
Polyurethane
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels
Deck Construction
Solid
Features
Reinforcing Cross Battens
Caster Wheel Type
Mold-On Rubber
Foldable
No

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 32 7/8 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Height 8 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material No Frame, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.