This item is Discontinued.

Fairbanks Platform Truck, Cap 2500 Lb, 36x72 E-LQ-3672-6PDR/411

Platform Truck, Cap 2500 Lb, 36x72 (Discontinued)

  • Mfr # E-LQ-3672-6PDR/411
  • Zoro # G6943422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-LQ-3672-6PDR/411
Zoro #
G6943422
UPC #
733351030784
Country of Origin
United States

Dimensions

Overall Height
34 1/4 in
Overall Length
72 in
Overall Width
36 in
Deck LxWxH
72 in x 36 in x 9-1/4 in
Deck Width
36 in
Deck Height
9 1/4 in
Deck Length
72 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Overall LxWxH
72 in x 36 in x 34-1/4 in

Details

Color
Green
Load Capacity
2,200 lb
Item
Platform Truck
Handle Type
Removable Raised
Number of Caster Wheels
4
Frame Material
Steel
Gauge
14
Assembled/Unassembled
Assembled
Includes
4 Casters and Removable Handle
Handle Pocket Location
Dual Ends
Deck Material
Wood
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Polyolefin
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Plastic
Caster Mounting Type
Plate
Deck Finish/Coating
Varnish
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels
Features
Hardwood Deck Has Two Lengthwise Heavy-Duty Battens for Added Strength. Deck can be Easily Replaced When Soiled or Damaged
Deck Surface
Smooth
Deck Construction
Solid
Foldable
No
Deck Gauge
14 ga

Description

Platform Truck, Load Capacity 2,200 lb, Overall Height 34 1/4 in, Overall Length 72 in, Overall Width 36 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Varnish, Deck Gauge 14 ga, Deck Height 9 1/4 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.