This item is Discontinued.

Fairbanks Platform Truck, Cap 3500 Lb, 24x48 SD-28-2448-HC/411

Platform Truck, Cap 3500 Lb, 24x48 (Discontinued)

  • Mfr # SD-28-2448-HC/411
  • Zoro # G6653534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-28-2448-HC/411
Zoro #
G6653534
UPC #
733351001913
Country of Origin
United States

Dimensions

Overall Height
35 7/8 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 10-7/8 in
Deck Width
24 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Height
10 7/8 in
Deck Length
48 in
Overall LxWxH
48 in x 24 in x 35-7/8 in

Details

Color
Green
Load Capacity
3,500 lb
Item
Platform Truck
Handle Type
Removable Raised
Assembled/Unassembled
Assembled
Frame Material
Steel
Number of Caster Wheels
4
Includes
4 Casters and Removable Handle
Deck Material
Steel
Gauge
14
Caster Wheel Material
Rubber
Handle Pocket Location
Dual Ends
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Number of Platforms
1
Deck Construction
Solid
Caster Wheel/Tread Material
Rubber
Features
Platforms Have Rounded Corners That Prevent Damage to Door Frames or Other Obstacles
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Foldable
No

Description

Platform Truck, Load Capacity 3,500 lb, Overall Height 35 7/8 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 7/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.