This item is Discontinued.

Fairbanks Platform Truck, Cap 4000 Lb, 24x48 HQ-2448-RT/408

Platform Truck, Cap 4000 Lb, 24x48 (Discontinued)

  • Mfr # HQ-2448-RT/408
  • Zoro # G9947131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HQ-2448-RT/408
Zoro #
G9947131
UPC #
733351030869
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 18 in
Deck Length
48 in
Deck Width
24 in
Deck Height
18 in
Caster Wheel Dia.
6 in
Caster Wheel Width
3 in
Axle-Mounted Wheel Dia.
12 in
Caster Mounting Plate Size
5-1/2 in x 8-1/4 in
Overall LxWxH
48 in x 24 in x 43 in
Handle Height
25 in
Caster Mounting Height
9 3/4 in
Wheel Width
2 1/2 in

Details

Color
Green
Load Capacity
4,000 lb
Item
Platform Truck
Wheel Type
Rubber Mold-On
Handle Type
Removable Raised
Finish
Powder Coated
Number of Caster Wheels
2
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Includes
2 Casters, 2 Load Wheels, and Removable Handle
Frame Material
Steel
Deck Material
Wood
Deck Finish/Coating
Varnish
Side Panel Type
No Side Panels
Caster Core Material
Iron
Axle-Mounted Wheel/Tread Material
Rubber
Features
Semi-Steel Corner Bumpers
Caster Brake Type
No Brake Included
Lip Style
Flush
Includes Corner Bumpers
Without Bumpers
Deck Construction
Solid
Caster Wheel Type
Standard
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Deck Surface
Smooth
Axle-Mounted Wheel Type
Standard
Caster Wheel/Tread Material
Rubber
Caster Outside Bolt Hole Spacing
3-13/16 in x 7-1/16 in
Caster Wheel Tread Type/Material
Standard Rubber
Caster Inside Bolt Hole Spacing
3 in x 3 in
Foldable
No
Caster Frame Material
Steel
Caster Mounting Type
Plate
Number of Platforms
1
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel

Description

Platform Truck, Load Capacity 4,000 lb, Overall Height 43 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Varnish, Deck Height 18 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.