Zoro Homepage

Thermoplastic Rubber Wheels, 4"

  • Mfr # 2504-BX

  • Zoro # G5494819


product price: $10.59
/ea

Key Features

Hub Length
1-5/8"
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
4"
Wheel Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2504-BX
Zoro #
G5494819
UPC #
733351011875
Country of Origin
China

Dimensions

Hub Length
1-5/8"
Fits Axle Dia.
3/8"
Wheel Dia.
4"
Wheel Width
1-1/4"
Bore Dia.
3/8"

Details

Item
Thermoplastic Rubber Wheel
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
250 lb.
Wheel Bearings
Ball
Non-Marking
Yes
Hub Material
Polyolefin

Description

Thermoplastic Rubber Wheels,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.