Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Rubber Wheels, 8"

  • Mfr # 2528-RC

  • Zoro # G5494776


product price: $33.15
/ea

Key Features

Hub Length
2-3/27"
Fits Axle Dia.
3/4"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
8"
Wheel Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2528-RC
Zoro #
G5494776
UPC #
733351011981
Country of Origin
China

Dimensions

Hub Length
2-3/27"
Fits Axle Dia.
3/4"
Wheel Dia.
8"
Wheel Width
2"
Bore Dia.
3/4"

Details

Item
Thermoplastic Rubber Wheel
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
500 lb.
Wheel Bearings
Roller
Non-Marking
Yes
Hub Material
Polyolefin

Description

Thermoplastic Rubber Wheels,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.