Edge Trim, PVC, 10 ft Length, 1/4 in Overall Width, Style: Edge Trim

  • Mfr # 0341-10

  • Zoro # G404393026


product price:  $9.65
/ea

Key Features

Material
PVC
Overall Height
7/16 in
Overall Width
1/4 in
Style
Edge Trim
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0341-10
Zoro #
G404393026
UPC #
-
Country of Origin
India

Dimensions

Overall Height
7/16 in
Overall Width
1/4 in
Length
10 ft
Leg Length
7/16 in
Overall Length
10 ft
Outside Edge Trim Width
7/16 in
For Material Thickness
0.05 in
Trim Width
1/4 in
For Material Thickness - Maximum
3/64 in

Details

Material
PVC
Item
Edge Trim
Style
Edge Trim
Color
Black
Fits Edge
0.05 in
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
150 Degrees F
Application
Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
Profile Shape
Double Gripping Finger
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Not Included
Outer Material
PVC
Core Material
Metal
Product Type
Edge Trim

Description

Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.05 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 10 ft, Overall Width 1/4 in, Profile Shape Double Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.