RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50CFDA-40
  • Zoro # G4870325
product price: 
$
925.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Colorless
Backing Type
Adhesive
Tensile Strength
1,200 psi
Density
1.25 g/cc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50CFDA-40
Zoro #
G4870325
UPC #
193005403454
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Colorless
Backing Type
Adhesive
Tensile Strength
1,200 psi
Density
1.25 g/cc
Standards
ASTM D2000 GE 508, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Durometer
50 Shore A
Grade
Food Grade
Tensile Strength (PSI)
1,200 psi
Finish
Smooth
Max. Temp. (F)
450 Degrees F
Rubber Material
Silicone
Elongation
500 %
Rubber Color
Semi-Clear
Min. Temp. (F)
-80 Degrees F
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Abrasion Resistance
Poor
Shape
Roll
Chemical Resistance
Good
Adhesive Type
High-Temp
Maximum Temperature
500 Degrees F
Tear Strength
23 N/mm
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Water Resistance
Good
Compression Set
30 %
Minimum Adhesive Temperature
-100 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Colorless

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Colorless, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 508, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.