Edge Trim, PVC, 50 ft Length, 3/8 in Overall Width, Style: Edge Trim

  • Mfr # 0339-50

  • Zoro # G904393113


product price:  $59.37
/ea

Key Features

Material
PVC
Overall Height
5/8 in
Overall Width
3/8 in
Style
Edge Trim
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0339-50
Zoro #
G904393113
UPC #
841880116845
Country of Origin
India

Dimensions

Overall Height
5/8 in
Overall Width
3/8 in
Length
50 ft
Leg Length
5/8 in
For Material Thickness
0.210 in
Outside Edge Trim Width
5/8 in
Overall Length
50 ft
Trim Width
3/8 in
For Material Thickness - Maximum
13/64 in

Details

Material
PVC
Item
Edge Trim
Style
Edge Trim
Color
Black
Fits Edge
0.210 in
Max. Temp. (F)
150 Degrees F
Application
Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Single Gripping Finger
Maximum Operating Temperature
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Outer Material
PVC
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-20 Degrees F
Core Material
Metal
Includes Core
Core Included
Product Type
Edge Trim

Description

Edge Trim, Application Cabinets, Boards, Golf Carts, Helmets, Mirrors, Spas, Satellite Dishes, Bulb Location Not Applicable, Color Black, For Material Thickness 0.210 in, Inside Height Not Applicable, Material PVC, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 50 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.