This item is Discontinued.

Fairchild Foam Rubber Seal w/Adhesive Back, 1.04 in RS1027-50

Foam Rubber Seal w/Adhesive Back, 1.04 in (Discontinued)

  • Mfr # RS1027-50
  • Zoro # G104393081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS1027-50
Zoro #
G104393081
UPC #
841880122587
Country of Origin
United States

Dimensions

Insert Size
50 ft
Overall Height
1 1/16 in
Overall Width
7/8 in
Length
50 ft

Details

Item
Foam Rubber Seal w/Adhesive Back
Material
EPDM
Seal Shape
D-Shaped
Mounting Type
Heat Activated Taping System

Description

Foam Rubber Seal w/Adhesive Back, Overall Width 7/8 in, Overall Height 1 1/16 in, Seal Shape D-Shaped, Insert Size 50 ft, Material EPDM, Core Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.