Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fairchild Seal, EPDM Rubber, Black, 10 ft L M4000

Seal, EPDM Rubber, Black, 10 ft L (Discontinued)

  • Mfr # M4000
  • Zoro # G304393089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4000
Zoro #
G304393089
UPC #
841880118580
Country of Origin
United States

Dimensions

Overall Length
10 ft
Insert Size
10 ft
Overall Height
1/2 in
Overall Width
1 1/2 in
Length
10 ft

Details

Color
Black
Item
Seal
Product Type
Seal
Mounting Type
Pressure Sensitive Adhesive
Material
EPDM
Mounting Style
Self-Adhesive
Seal Shape
Irregular

Description

Seal, Overall Length 10 ft, Overall Width 1 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape Irregular, Insert Size 10 ft, Material EPDM, Core Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.