This item is Discontinued.

Fairchild Window Lock Gasket, Dbl, 0.030 - 0.065 in 0477-25-L

Window Lock Gasket, Dbl, 0.030 - 0.065 in (Discontinued)

  • Mfr # 0477-25-L
  • Zoro # G504393469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0477-25-L
Zoro #
G504393469
UPC #
841880119129
Country of Origin
Belize

Dimensions

Length
25 ft

Details

Style
Double Piece (Key Included)
Item
Window Locking Gasket
Fits Edge
0.030 in to 0.065 in
Min. Clearance Between Glass and Edge
0.2344 in
Material
EPDM
Fits Glass
1/8 in to 5/32 in

Description

Window Locking Gasket, Style Double Piece (Key Included), Fits Edge 0.030 in to 0.065 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.2344 in, Fits Glass 1/8 in to 5/32 in, Material EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.