PFLB20 The Original Poly-FIL Premium Box; 20 lbs

  • Mfr # PFLB20

  • Zoro # G504154213


product price:  $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFLB20
Zoro #
G504154213
UPC #
35352112057
Country of Origin
China

Description

To create and imagine craft ideas is a very fulfilling experience. Art and craft is a fun way to relieve stress and rediscover your creative spark. It can be very therapeutic and can help bring out the artist or hobbyist in you. Enter on your creative journey by making a selection from the broadest range of arts and crafts supplies from us.

Features
  • Superior reiliency 20 lbs
  • Smooth Consistency
  • Will not bunch
  • Washable
  • Hypoallergenic
  • Made from recycled material
Specifications
  • Weight: 25.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.