This item is Discontinued.

Fairlane Roller 2-1/2 dia. x 1 Wide Standard RR-9502-60-C

Roller 2-1/2 dia. x 1 Wide Standard (Discontinued)

  • Mfr # RR-9502-60-C
  • Zoro # G4544806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-9502-60-C
Zoro #
G4544806
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Overall Width
2 in

Details

Item
Roller 2-1/2 dia. x 1 Wide Standard
Max. Operating Temp.
200¿F

Description

Roller 2-1/2 dia. x 1 Wide Standard, 2 in Overall Width, 2 1/2 in Roller Dia., 200�F Max. Operating Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.