Zoro Homepage

1-Gang Unbreakable Polycarbonate Light Switch Duplex Cover, White, 10PK

  • Mfr # DWP1-WH-10

  • Zoro # G714119545


product price: $7.39
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.78

Key Features

Number of Gangs
1-Gang
Color
White
Material
Polycarbonate (PC)
Finish
White
Length
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWP1-WH-10
Zoro #
G714119545
UPC #
850020996575
Country of Origin
China

Dimensions

Length
0.57 in
Width
11.93 in

Details

Item
Decorator/Rocker Plastic Wall Plate
Number of Gangs
1-Gang
Color
White
Material
Polycarbonate (PC)
Finish
White
Type
Wall Plate
Wall Plate Configuration
Decorator/Rocker

Description

Faith polycarbonate thermoplastic wall plates for outlets are designed to cover any standard size receptacle outlet. These wall plates are manufactured with high-quality materials to provide durability, flexibility and resilience to bending and impact. Each electric outlet cover is also heat and fade resistant to prevent fading and discoloration. The white finish is smooth and easy-to-clean. UL and CUL Listed.


  • • Package includes: 10 white, single-gang wall plates with matching painted screws
  • • Durable construction: each outlet cover is made with premium polycarbonate thermoplastic material is nearly unbreakable, easy to clean and provides durability, flexibility and fade resistance
  • • Easy DIY installation: drop in replacement for standard switch plate covers of the same configuration pairs perfectly with Faith GFCI outlets, rocker light switches and fits Decora style outlets
  • • Standard size outlet wall plate: single gang dimensions 4.55 in. H x 2.76 in. W
  • • UL and CUL Listed electrical outlet cover plates: heat and fade resistant covered by a limited 5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.