15A GFCI Outlet Slim, Non-TamperResistant GFCI Duplex Receptacle, LED Indicator, Self-Test, Black

  • Mfr # GLS-15A-BK

  • Zoro # G314119556


product price:  $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Material
Copper
NEMA Configuration
Standard; NEMA 5
Special Features
Indicator Light
Color
Black
Voltage
125 Volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS-15A-BK
Zoro #
G314119556
UPC #
850003900957
Country of Origin
China

Dimensions

Length
2.76 in
Width
1.55 in

Details

Item
Non-Tamper-Resistant GFCI Duplex Receptacles
Material
Copper
NEMA Configuration
Standard; NEMA 5
Special Features
Indicator Light
Color
Black
Voltage
125 Volt
Finish
Black

Description

The Faith GLS-15A-BK self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code NEC requirements. ETL listed. Package Contents: 115Amp black GFCI receptacle, 1 4.59''x 2.76'' black wall plate, 2 screws, installation manual, stickers, US-based customer support


  • • Contains everything you need for a basic door chime box setup: (1) doorbell chime, (1)-16V/10VA transformer, and (1) surface mount lighted push button. This will set up your home to be notified for any visitor or incoming delivery.
  • • Door chime is intended for hardwired installation and may be used for the front door (2-note sound).
  • • Surface mount lighted push-button is quick and easy to install and can be mounted to the doorframe or exterior wall of your home.
  • • Door chime measures at 7-3/16 inches in width and 5 inches in height. Door bell button measures at 7/8 x 5/8 x 2-3/4 inches.
  • • PLEASE NOTE: The transformer in this kit WILL NOT work with most video doorbells, such as RING. Search 30TR for a compatible transformer.
  • • Easy Installation: Terminals allow for easy wiring options. Back and side wire capable.
  • • LED Indicator Light: Green LED indicator light shows that the device is functioning correctly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.