20A GFCI Outlets Slim, Duplex Receptacles with LED Indicator, Self-Test, White, 5PK

  • Mfr # GLS-20ATR-WH-05

  • Zoro # G414119548


product price: $57.94
/pk 5, $11.59/ea

Key Features

Material
Polycarbonate (PC)
Color
White
Length
2.76 in
No. of Outlets
2
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS-20ATR-WH-05
Zoro #
G414119548
UPC #
850020996667
Country of Origin
China

Dimensions

Length
2.76 in
Width
1.56 in

Details

Item
Tamper-Resistant GFI Duplex Receptacles
Material
Polycarbonate (PC)
Color
White
No. of Outlets
2
Finish
White

Description

The Faith GLS-20ATR-WH-05 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code NEC requirements. ETL listed. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. 5 packs. Each pack contains: 1 20Amp white TR GFCI receptacle, 1 4.59''x 2.76'' white wall plate, 2 screws, installation manual, stickers, US-based customer support.


  • • BUILT FOR SAFETY: Our self-grounding electrical outlets are built to help keep children safe from accidental harm. The tamper-resistant shutter safety mechanism meets or exceeds NEC 406.12 requirements.
  • • AUTOMATIC SELF TESTS: Get peace of mind from automatic self tests that ensure your GFCI outlet is always ready to protect. It also uses a convenient reset button to make it easier to fix trips.
  • • QUALITY DESIGN: Our wall outlets are built out of high-impact resistant and heat-resistant polycarbonate thermoplastic for an added layer of safety while the smooth finish allows for easy cleaning.
  • • GFI Outlets: Provides protection from electrical shocks that might occur from faulty appliances in damp locations. Device detects and trips on ground faults within 1/40 of a second
  • • INNOVATIVE PRODUCTS: Faith Electric is an innovative manufacturer of sleek, modern, and effective electrical equipment. We want to improve your life by transforming the spaces where you live, work, and meet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.