Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10

  • Mfr # USB46-WH-10

  • Zoro # G400429071


product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Type
USB
NEMA Configuration
NEMA 5-15
Amps
4.6A/15A
Voltage
125V
Wiring Combination
12 to 14 Guage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB46-WH-10
Zoro #
G400429071
UPC #
850003900490
Country of Origin
China

Details

Item
Outlet
Type
USB
NEMA Configuration
NEMA 5-15
Amps
4.6A/15A
Voltage
125V
Wiring Combination
12 to 14 Guage
Color
White
Standards
ETL Listed
Description/Special Features
USB Port;Wall Plate Included;Indicator Light

Description

The Faith Electric USB46-WH-10 USB charger/tamper-resistant duplex receptacle offers two quick-charge USB ports with a total of 4.6 Amp of charging power and two 15 Amp tamper-resistant receptacles. This wall outlet is ideal for charging tablets, mobile phones and other high-draw devices. The dual USB ports eliminate the need for bulky AC adapters and are compatible with USB 1.1/2.0/3.0. Back and side wire capable for easy installation. ETL Listed Compliant with 2011 NEC Article 406.12. Includes USB wall outlet, matching wall plate, installation manual and screws.


  • •Dual USB wall outlets with 4.6 Amp (5VDC) combined charging capacity enables simultaneous and quick charging of two devices
  • •Compatible with USB 1.1/2.0/3.0 devices including iPhone, iPad, android and windows phones, tablets, Samsung Galaxy, Samsung note, Kindle, e-readers and other USB products
  • •Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
  • •Terminals allow for easy wiring options both back and side wire capable
  • •Accepts 12-Gauge to 14-Gauge wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.