Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SSRE1TR-BK-10

  • Zoro # G606868896


product price:  $21.99
/pk 10, $2.20/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRE1TR-BK-10
Zoro #
G606868896
UPC #
850020996728
Country of Origin
China

Dimensions

Width
1.47
Height
1.03 in
Depth
4.1 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Standards
UL Listed, cUL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Special Features
Tamper Resistant
Outlet Type - Plugs and Receptacles
Standard
Material
Thermoplastic
Weight
0.12
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex

Description

The Faith SSRE1TR-BK-10 decorative duplex receptacle adds a touch of contemporary styling to residential applications that require 15 Amp receptacles. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. Easy to install with back or side wire options. 10-packs of power outlets. Specifications: 15 Amp/125-Volt/5-15R/2 Pole/3 Wire. Each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. Meets or exceeds 2017 National Electric Code (NEC) Article 406.12 standards for tamper resistant outlets. UL and cUL Listed.


  • •Specifications: 10-pack, electrical rating 15 Amp/125-Volt/5-15R/2 pole/3 wire, meets or exceeds 2017 National Electric Code (NEC) article 406.12 standards for tamper resistant outlets, UL and cUL Listed
  • •Durable construction: each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life, device dimensions: 4.09 in. H x 1.31 in. W
  • •Self-grounding TR outlet: tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra-layer of safety in households with children
  • •Easy to install: the wall outlet's shallow body design fits easily in standard junction boxes, back and side wire capable
  • •Compatibility: for best fit and color match, use with Faith wall plates (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products