Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SSRE4-WH-10

  • Zoro # G306868950


product price:  $21.65
/pk 10, $2.17/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRE4-WH-10
Zoro #
G306868950
UPC #
850020996759
Country of Origin
China

Dimensions

Height
1.02 in
Width
1.57

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
UL Listed, cUL Listed
Flange Type
Non-Flanged
Application Environment
Residential
Color
White
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Outlet Type - Plugs and Receptacles
Standard
Tamper Resistant
No
Material
Thermoplastic
Mounting Type - Plugs and Receptacles
Wall Mounted
Voltage - Plugs and Receptacles
125 Volt
Surge Suppression
No

Description

The Faith SSRE1-WH-10 duplex receptacle is a drop-in replacement for residential applications that require 15 Amp duplex outlet receptacle. Easy to install with back or side wire options. 10-packs of power outlets. Electric socket specifications: 15 Amp/125-Volt/5-15R/2 Pole/3 Wire. Each white outlet is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. UL and cUL Listed. [10-pack] 15 Amp White Electrical Outlet.


  • •DIY repair or replace: this grounding duplex receptacle is the perfect solution to repairs or replacements around home, whether you're a general contractor or a DIYer, this unit will make upgrading your bedroom, kitchen, office, workshop or other space a breeze
  • •Easy to install: the wall outlets shallow body design fits easily in standard junction boxes, the electrical receptacles are both back and side wire capable
  • •Durable construction: each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life device dimensions: 4.1 in. H x 1.54 in. W
  • •For the best fit and color match, pair with Faith duplex wall plates (sold separately)
  • •Specifications: 10-pack of white outlets, electrical rating 20 Amp/125-Volt/5-15R/2-pole/3-wire, UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products