Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SSRE4TR-WH

  • Zoro # G814119551


product price:  $2.79
/ea
Sold in multiples of 20 for $55.80

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRE4TR-WH
Zoro #
G814119551
UPC #
850003900827
Country of Origin
China

Dimensions

Width
1.31 in
Size
4.09"L x 1.31"W
Length
4.23 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
UL Listed, cUL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Polycarbonate thermoplastic:-:Polycarbonate (PC)
Finish
White

Description

The Faith SSRE4TR-WH decorative duplex receptacle adds a touch of contemporary styling to residential applications that require 20A receptacles. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. Easy to install with back or side wire options. Specifications: 20/125V/5-20R/2 Pole/3 Wire. Each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. Meets or exceeds 2017 National Electric Code NEC Article 406.12 standards for tamper resistant outlets. UL and cUL Listed.


  • • Specifications: Electrical rating 20A/125V/5-20R/2 Pole/3 Wire. Meets or exceeds 2017 National Electric Code (NEC) Article 406.12 standards for tamper resistant outlets. UL and cUL Listed.
  • • Durable construction: Each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. Device dimensions: 4.09" H x 1.31" W
  • • Self-grounding TR outlet: Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
  • • Easy to install: The wall outlet's shallow body design fits easily in standard junction boxes. Back and side wire capable.
  • • Compatibility: For best fit and color match, use with Faith wall plates (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products