Zoro Homepage

USB Outlet, Standard Outlet, Duplex, White

  • Mfr # CZ07-WH-02

  • Zoro # G406868942


product price: $31.39
/pk 2, $15.70/ea

Key Features

Outlet Type - Plugs and Receptacles
Standard
Material
Thermoplastic
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Standards
ETL Listed
Width
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZ07-WH-02
Zoro #
G406868942
UPC #
850003900841
Country of Origin
China

Dimensions

Width
2.75
Depth
2.76 in
Height
2.56 in

Details

Item
Straight Blade Receptacle
Outlet Type - Plugs and Receptacles
Standard
Material
Thermoplastic
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Standards
ETL Listed
Special Features
Tamper Resistant
Number of Poles
2
Weight
0.12

Description

Our Faith Combination Electrical Outlet and USB Wall Charger can power up to 4 devices simultaneously. It acts as a standard 15A/125V AC duplex receptacle, with the addition of two USB slots, Type-A and Type-C in 3.6A/5V for charging your portable devices. Keep your workspace neat and tidy with the simple, clean aesthetic of our wall outlet with USB ports. They come in black or white to suit your decor choices.Our combination electric outlet and USB wall outlet can fast-charge any Type A or Type C compatible device more quickly than a regular charger with up to 3.6 amps of output. This covers many brands of mobile devices, tablets, and USB-compatible accessories. The receptacle has a built-in indicator light that lets you know at a glance if your outlet is receiving power.Our multi outlets are cULus tested and certified according to industry standards, as well as cETLus tested and approved. They're made from polycarbonate thermoplastic and they're also tamper-resistant for an added layer of safety. These safeguards can help you keep inquisitive kids safe from accidents. You can install each receptacle outlet easily if you're certified for home electrical work. They have the same dimensions as a standard duplex receptacle, with side and back wiring, and the matching wall plate is included for your convenience.


  • •Replaces standard 15A/125V duplex receptacle and adds USB-A and USB-C outlets for fast-charging a wide array of USB compatible phones, tablets, laptops, and other mobile devices
  • •Sturdy wall outlet design made from heat-resistant polycarbonate thermoplastic while sleek decorator electric outlet form blends in well with most home decor choices
  • •Installs easily in a standard junction box with back push-in and side wiring and comes with matching wall plate
  • •Keeps things tidy so you can forget about outlet multipliers or extension cords on this wall outlet with USB ports
  • •Save money you would have spent on expensive rapid chargers for multiple devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.