USB Receptacle Outlet White, 15A 30-Watt with 2 Type C, 1 Type A USB Charger and Standard Wallplate

  • Mfr # UC2A1-15A6AP

  • Zoro # G315444459


product price:  $24.85
/ea
Sold in multiples of 10 for $248.50

Key Features

NEMA Configuration
NEMA 5
Amps
15 A
Voltage
120 V
Wiring Method
Screw Terminal
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC2A1-15A6AP
Zoro #
G315444459
UPC #
726843022701
Country of Origin
China

Dimensions

Length
1.73 in
Width
2.91 in

Details

Item
USB Receptacle Outlet
Type
Outlet with Standard Wall Plate
NEMA Configuration
NEMA 5
Amps
15 A
Voltage
120 V
Wiring Method
Screw Terminal
Color
White
Material of Construction
Thermoplastic
USB Connector
Standard, USB-A, USB-C

Description

Our electrical outlet with USB ports is a smart and efficient addition to any modern home or workspace. This innovative wall outlet features 2-standard 15 Amp duplex receptacle outlets alongside 2-USB Type C ports and 1-Type A port, seamlessly integrating convenience and functionality into your daily life. with a total output of 6.0 Amp shared between the USB ports, it's capable of rapidly charging smartphones, tablets and other USB-powered devices without the need for bulky adapters. Our polycarbonate tamper-resistant outlet with USB C wall chargers is crafted with safety in mind. This 15 Amp outlet is equipped with tamper-resistant shutters, ensuring protection against accidental electric shock and preventing the insertion of foreign objects. The sleek and minimalist design fits seamlessly into any decor with the option for screwed or screwless wall plates. Installation is hassle-free thanks to the adaptability to back or side wiring. It's an ideal choice for both DIY enthusiasts and professional electricians. Compatible with various devices, our electrical outlet with USB ports caters to the diverse needs of modern technology users. Whether you're charging your devices, powering appliances or simply plugging in everyday electronics, this receptacle delivers unmatched convenience and peace of mind. Upgrade to Faith receptacles today and experience the perfect blend of innovation, safety and style.


  • 15 amp combination duplex receptacle outlet with USB ports for charging various mobile devices
  • USB wall charger is 5-volt 6 amp 30-watt with 2-type c and 1-type a USB chargers
  • Tamper resistant outlet uses internal shutter to help prevent accidents
  • USB charger and duplex outlet is back and side wire capable with #14 - #12 awg wiring for easy installation
  • Durable electrical outlet is ETL listed by exceeding safety standards and requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.