Shop FAKRO

66853 LWP Wooden Insulated Attic Ladder; 300Lbs

  • Mfr # 66853

  • Zoro # G504039640


product price:  $892.99
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
66853
Zoro #
G504039640
UPC #
5902411668532
Country of Origin
China

Description

The LWP Smart Plus Attic Ladder is a folding pine wood attic ladder, supplied with an insulated hatch door. The door is beige on the inside and outside. Treads are fitted using dovetail joints for added durability. There is a space between the treads and the hatch door, for more comfortable foot positioning onto the treads.

Features
  • Safety grooves are cut into the treads to prevent slipping.
  • Steps do not protrude over the ladder surface.
  • Dimension - 54 L x 22.5 W in.
  • Height - 10 ft. 9 in.
  • Item Weight - 75 lbs.