Shop FAKRO
See all product information
Create Account
LWF-R 8 ' to 10 ' 4'' 25''x54'' Fire-Retardant Wood Attic Stairs 350 Lb. Load
- Mfr # AS003-00025C
- Zoro # G421889076
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Load Capacity
350 lbs
Rough Opening (Dimensions)
54" L x 25" W
Series (Ladder Series Name)
LWF-R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS003-00025C
- Zoro #
- G421889076
- UPC #
- -
- Country of Origin
- Pitcairn
Dimensions
- Rough Opening (Dimensions)
- 54" L x 25" W
Details
- Material
- Wood
- Load Capacity
- 350 lbs
- Series (Ladder Series Name)
- LWF-R
Description
The Fakro LWF-R Non-Insulated model is a 3-section wooden attic ladder featuring increased fire resistance parameters. The attic ladder hatch is made of fire-retardant plywood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.