1690 Series Exit Devices
Mfr # 1691DT 36IN US26D
Zoro # G810049692
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1691DT 36IN US26D
Zoro #
G810049692
UPC #
197163235087
Country of Origin
Mexico
Details
Exit Device Type
Concealed Vertical Rod
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Concealed Vertical Rod Pushpad Exit Device, 36 In., Dummy Trim, with 9970 Pull, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.