Zoro Homepage

1690 Series Exit Devices

  • Mfr # 1694NL-P/HB-P 36IN US26D

  • Zoro # G310049758


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1694NL-P/HB-P 36IN US26D
Zoro #
G310049758
UPC #
197163235100
Country of Origin
Mexico

Details

Exit Device Type
Concealed Vertical Rod
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Concealed Vertical Rod Pushpad Exit Device, 36 In., Night Latch/Hold Back with Pull, with 169CA, Rim Cylinder and 9970 Pull, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.