1790 Series Exit Devices
Mfr # 1792NL-OP/HB-OP 36IN US26D
Zoro # G210050410
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1792NL-OP/HB-OP 36IN US26D
Zoro #
G210050410
UPC #
197163010073
Country of Origin
Mexico
Details
Exit Device Type
Rim
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Rim Type Pushpad Exit Device, 36 In., Night Latch/Hold Back, Optional Pull, with 179CA and Rim Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.