1790 Series Exit Devices
Mfr # 179L-BE LHR P35
Zoro # G210050342
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Anodized Aluminum
Fire Rated
No
Color
Black Anodized Aluminum
Includes
Exit Device Trim
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179L-BE LHR P35
Zoro #
G210050342
UPC #
197163235209
Country of Origin
Mexico
Details
Finish
Black Anodized Aluminum
Fire Rated
No
Color
Black Anodized Aluminum
Includes
Exit Device Trim
Application
Exit Device Trim
Description
Blank Escutcheon Lever Control Trim, for 1790 Exit Devices, Left Hand Reverse, Flat Black Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.