Zoro Homepage

1790 Series Exit Devices

  • Mfr # 179L RHR P13

  • Zoro # G710050248


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Color
Dark Bronze Anodized Aluminum
Includes
Exit Device Trim
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179L RHR P13
Zoro #
G710050248
UPC #
197163235162
Country of Origin
Mexico

Details

Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Color
Dark Bronze Anodized Aluminum
Includes
Exit Device Trim
Application
Exit Device Trim

Description

Lever Control Trim, for 1790 Exit Devices, Right Hand Reverse, Dark Bronze Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.